Shop All Power Cables
Molex
Dc Power Cords Mega-Fit Cable Assy 10Ckt Dr 1Mm Blk
Mfr # 451361010
Zoro # G005982162
product price: $17.99
/ea
Sold in multiples of 4 for $71.96
$71.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 600V
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451361010
- Zoro # G005982162
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 12 AWG |
Wire Size (AWG) | 12 |
Wire Insulation Diameter | 3.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- Molex Power Cables