Shop All Hazardous Location Plugs
Molex
DB 2P MSPG YELLOW 3 CHAIN
Mfr # 1300190005
Zoro # G2085514
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Push to Lock
- CSA LR6837
- Series 130019
- Material - Component Nitrile/PVC
- Product Name Die Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300190005
- Zoro # G2085514
- UPC # 78678822805
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Coupling Type | Push to Lock |
CSA | LR6837 |
Series | 130019 |
Material - Component | Nitrile/PVC |
Product Name | Die Block |
Current - Maximum per Contact | 25.0A |
Voltage - Maximum | 600V AC |
Temperature Range - Operating | -20° to +90°C |
Type | Die Block |
Gender | Male |
Poles | 2 |
UL | E46237 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices