Shop All Hazardous Location Plugs
Molex
DB 2P MSPG YELLOW 1 CHAIN
Mfr # 1300190003
Zoro # G2086549
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Push to Lock
- Product Name Die Block
- Current - Maximum per Contact 25.0A
- Series 130019
- Voltage - Maximum 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300190003
- Zoro # G2086549
- UPC # 786788228033
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Coupling Type | Push to Lock |
Product Name | Die Block |
Current - Maximum per Contact | 25.0A |
Series | 130019 |
Voltage - Maximum | 600V AC |
Poles | 2 |
Type | Die Block |
CSA | LR6837 |
Material - Component | Nitrile/PVC |
Gender | Male |
UL | E46237 |
Temperature Range - Operating | -20° to +90°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices