Shop All Hazardous Location Plugs
Molex
D-sub 9 female to female
Mfr # 936060254
Zoro # G2081752
Sold in multiples of 7 for $69.93
$69.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Temperature Range - Operating -25° to +125°C
- Standard DIN 41652, IEC 60807
- Gender Female-Female
- Poles 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936060254
- Zoro # G2081752
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Temperature Range - Operating | -25° to +125°C |
Standard | DIN 41652, IEC 60807 |
Gender | Female-Female |
Poles | 9 |
Product Name | GWconnect |
Voltage - Maximum | 125V AC / 150V DC |
Series | 93606 |
Current - Maximum per Contact | 3.0A |
Component Type | Gender Changer (D-sub) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices