Shop All Terminal Block Accessories
Molex
CUT LOOSE TERMINAL 5558-TL
Mfr # 39-00-0041
Zoro # G100440291
product price: $0.14
/ea
Sold in multiples of 1000 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 18, 20, 22, 24
- Plating min - Mating 0.889µm
- Material - Plating Mating Tin
- Gender Male
- Plating min - Termination 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0041
- Zoro # G100440291
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 18, 20, 22, 24 |
Wire Insulation Diameter | 1.30-3.10mm |
Details
Plating min - Mating | 0.889µm |
Material - Plating Mating | Tin |
Gender | Male |
Plating min - Termination | 0.889µm |
Material - Plating Termination | Tin |
Durability (mating cycles max) | 30 |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 9.0A |
Material - Metal | Brass |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mount - Vibration (194150GS)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240/480V AC (TB300N014F2)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- Molex Terminal Block Accessories