Shop All Hazardous Location Plugs
Molex
CTX64 RCPT TERM ST SN L DWIND MS GEN
Mfr # 34803-3212
Zoro # G4033702
product price: $0.04
/ea
Sold in multiples of 10000 for $400.00
$400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Wire Size mm² 0.50-0.85
- Material - Metal Copper Alloy
- Wire Size AWG 20
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 34803-3212
- Zoro # G4033702
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.50-0.85 |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.40 to 1.90mm |
Details
Material - Plating Termination | Tin |
Material - Metal | Copper Alloy |
Gender | Female |
Current - Maximum per Contact | See Receptacle Product Spec. |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Voltage - Maximum | 14V DC |
Grip Code | L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices