Shop All Compression Lugs
Molex
Cst 8Mm 1/0 Crimp Socket Assembly
Mfr # 2046080001
Zoro # G205981682
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 204608
- Application Power, Wire-to-Board, Wire-to-Busbar
- Diameter 8.00mm
- Durability (mating cycles max) 200
- Current - Maximum per Contact 200.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2046080001
- Zoro # G205981682
- Country of Origin Malaysia
- Category Compression Lugs
Dimensions
Diameter | 8.00mm |
Wire Insulation Diameter | 15.19mm Nominal |
Wire Size AWG | 36526 |
Details
Series | 204608 |
Application | Power, Wire-to-Board, Wire-to-Busbar |
Durability (mating cycles max) | 200 |
Current - Maximum per Contact | 200.0A |
Gender | Female |
Material - Metal | Copper Alloy |
Voltage - Maximum | 600V |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Material - Plating Termination | Silver |
Product Name | PowerWize,PowerWize BMI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- SEACHOICE Tinned Battery Lug, #2 25/Pack (60551)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- Molex Compression Lugs