Shop All Hazardous Location Plugs
Molex
CSE RJ45 CAT6A 8P 0C FE STR PUR 1M
Mfr # 1203410601
Zoro # G2082041
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20° to +80°C
- Material - Cable Jacket PUR
- Wire Size (AWG) 26
- Cable Length 1.0m (3.28')
- Material - Contact Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1203410601
- Zoro # G2082041
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 26 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.90mm (.272") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices