Shop All Hazardous Location Plugs
Molex
CSE M8 4P AC FE STR WSOR 10M
Mfr # 1200868662
Zoro # G2085304
product price: $67.59
/ea
Sold in multiples of 2 for $135.18
$135.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Style Knurled Hexnut, Threaded
- Poles 4
- Gender Female-Pigtail
- Cable Length 10.0m (32.81')
- Cable Diameter 4.80mm (.189")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868662
- Zoro # G2085304
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.80mm (.189") |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs