Shop All Hazardous Location Plugs
Molex
CSE M8 4P AC FE RA WSOR 5M
Mfr # 1200868673
Zoro # G4040361
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Voltage - Maximum 30V
- Material - Coupling Nut Nickel-plated Brass
- Material - Connector Body TPU
- Wire/Cable Type WSOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868673
- Zoro # G4040361
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Cable Length | 5.0m (16.40') |
Details
Material - Plating Mating | Gold |
Voltage - Maximum | 30V |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Wire/Cable Type | WSOR |
Orientation | 90° to Pigtail |
Poles | 4 |
Current - Maximum per Contact | 3.0A |
Coupling Style | Knurled Hexnut, Threaded |
Gender | Female-Pigtail |
Keyway | Single |
Material - Cable Jacket | TPU |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices