Shop All Hazardous Location Plugs
Molex
CSE M8 4P AC FE RA WSOR 2M
Mfr # 1200868672
Zoro # G4037379
product price: $30.25
/ea
Sold in multiples of 3 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Coupling Style Knurled Hexnut, Threaded
- Keyway Single
- Orientation 90° to Pigtail
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868672
- Zoro # G4037379
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-5)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices