Shop All Hazardous Location Plugs
Molex
CSE M8 3P AC FE RA WSOR 5M
Mfr # 1200868669
Zoro # G4037738
product price: $36.45
/ea
Sold in multiples of 3 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Coupling Style Knurled Hexnut, Threaded
- Keyway Single
- Voltage - Maximum 60V
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868669
- Zoro # G4037738
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Details
Material - Plating Mating | Gold |
Coupling Style | Knurled Hexnut, Threaded |
Keyway | Single |
Voltage - Maximum | 60V |
Poles | 3 |
Gender | Female-Pigtail |
Orientation | 90° to Pigtail |
Color - Cable Jacket | Black |
Wire/Cable Type | WSOR |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 3.0A |
Material - Connector Body | TPU |
Material - Cable Jacket | TPU |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- TRIPP LITE Wallmount Rack, 12U, UPS depth, UPS depth (SRW12USDP)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs