Shop All Hazardous Location Plugs
Molex
CSE M8 3P AC FE RA WSOR 2M
Mfr # 1200868668
Zoro # G4037954
product price: $24.75
/ea
Sold in multiples of 3 for $74.25
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Color - Cable Jacket Black
- Wire/Cable Type WSOR
- Keyway Single
- Orientation 90° to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868668
- Zoro # G4037954
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices