Shop All Hazardous Location Plugs
Molex
CSE M8 3P AC FE RA WSOR 1M
Mfr # 1200868667
Zoro # G4035470
product price: $20.79
/ea
Sold in multiples of 4 for $83.16
$83.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 4.50mm (.177")
- Material - Coupling Nut Nickel-plated Brass
- Voltage - Maximum 60V
- Wire/Cable Type WSOR
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868667
- Zoro # G4035470
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.50mm (.177") |
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Details
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 60V |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +85°C |
Material - Connector Body | TPU |
Current - Maximum per Contact | 3.0A |
Orientation | 90° to Pigtail |
Poles | 3 |
Gender | Female-Pigtail |
Coupling Style | Knurled Hexnut, Threaded |
Material - Cable Jacket | TPU |
Material - Plating Mating | Gold |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs