Shop All Hazardous Location Plugs
Molex
CSE M12 PNP 3P AC FE RA PVC 5M SE UNSH
Mfr # 1200675060
Zoro # G2758984
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cable Jacket PVC
- Temperature Range - Operating -30°C to +90°C
- Material - Coupling Nut Nickel-plated Brass
- Color - Cable Jacket Black
- Wire/Cable Type UL 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200675060
- Zoro # G2758984
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.90mm (.193") |
Cable Length | 5.0m (16.40') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- TY-RAP 7.33" L Cable Tie BL PK 100 (TY525M-NDT)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices