Shop All Hazardous Location Plugs
Molex
CSE M12 ETH 4P DC MA STR RJ45 STR PUR 2M
Mfr # 1201080203
Zoro # G4044141
product price: $74.75
/ea
Sold in multiples of 2 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket PUR
- Material - Plating Mating Gold
- Wire Size AWG 22
- Poles 4
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080203
- Zoro # G4044141
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.70mm (.264") |
Details
Material - Cable Jacket | PUR |
Material - Plating Mating | Gold |
Poles | 4 |
Orientation | Straight to Straight |
Voltage - Maximum | 30V |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 1.5A |
Gender | Male-Male |
Coupling Style | Threaded |
Material - Connector Body | PUR |
Temperature Range - Operating | -20°C to +60°C |
Color - Cable Jacket | Green |
Wire/Cable Type | Shielded PUR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- SIEMENS Interface Module 6ES71556AU010CN0 (6ES7155-6AU01-0CN0)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices