Shop All Hazardous Location Plugs
Molex
CSE M12 ETH 4P DC MA STR RJ45 STR PUR 1M
Mfr # 1201080256
Zoro # G4047903
product price: $60.25
/ea
Sold in multiples of 2 for $120.50
$120.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Color - Cable Jacket Green
- Temperature Range - Operating -20°C to +60°C
- Material - Coupling Nut Nickel-plated Brass
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080256
- Zoro # G4047903
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.70mm (.264") |
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Details
Coupling Style | Threaded |
Color - Cable Jacket | Green |
Temperature Range - Operating | -20°C to +60°C |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 1.5A |
Orientation | Straight to Straight |
Material - Cable Jacket | PUR |
Material - Plating Mating | Gold |
Voltage - Maximum | 30V |
Material - Connector Body | PUR |
Poles | 4 |
Wire/Cable Type | Shielded PUR |
Gender | Male-Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- REZNOR PRESSURE SWITCH MANUAL RESET (204297)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices