Shop All Hazardous Location Plugs
Molex
CSE M12 ETH 4P DC MA MA STR WSOR 5M DE
Mfr # 1201088308
Zoro # G2757794
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Color - Cable Jacket Green
- Temperature Range - Operating -20°C to +60°C
- Poles 4
- Material - Cable Jacket TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201088308
- Zoro # G2757794
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.80mm (.268") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- SQUARE D Thermal Unit, 3.46 to 3.70A (A4.79)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices