Shop All Hazardous Location Plugs
Molex
CSE M12 ETH 4P DC MA MA STR WSOR 1M DE
Mfr # 1201088304
Zoro # G2757934
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male-Male
- Material - Plating Mating Gold
- Color - Cable Jacket Green
- Keyway D-coded
- Temperature Range - Operating -20°C to +60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201088304
- Zoro # G2757934
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.80mm (.268") |
Wire Size AWG | 22 |
Cable Length | 1.0m (3.28') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices