Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC MA STR PUR 1M SE UNSH BK
Mfr # 1200652383
Zoro # G2756272
Sold in multiples of 4 for $106.20
$106.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway A-coded
- Temperature Range - Operating -40°C to +90°C
- Wire/Cable Type WSOR
- Current - Maximum per Contact 2.0A
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200652383
- Zoro # G2756272
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 6.40mm (.252") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- TRIPP LITE Network Cable Tester (N044-000-R)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs