Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC FE STR WSOR MA STR 5M DE
Mfr # 1200668899
Zoro # G2747629
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 6.40mm (.252")
- Voltage - Maximum 30V
- Material - Plating Mating Gold
- Material - Cable Jacket TPU
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668899
- Zoro # G2747629
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.40mm (.252") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Details
Voltage - Maximum | 30V |
Material - Plating Mating | Gold |
Material - Cable Jacket | TPU |
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 2.0A |
Temperature Range - Operating | -25°C to +85°C |
Orientation | Straight to Straight |
UL | E152210 |
Material - Connector Body | TPU |
Coupling Style | Knurled Hexnut, Threaded |
Color - Cable Jacket | Black |
Gender | Female-Male |
Wire/Cable Type | WSOR |
Poles | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices