Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC FE STR WSOR 2M SE UNSH BK
Mfr # 1200659458
Zoro # G2756902
product price: $62.15
/ea
Sold in multiples of 2 for $124.30
$124.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Gender Female-Pigtail
- Wire/Cable Type WSOR
- Orientation Straight to Pigtail
- Cable Length 2.0m (6.56')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200659458
- Zoro # G2756902
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Cable Diameter | 6.40mm (.252") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices