Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC FE RA WSOR 5M SE UNSH BK
Mfr # 1200652312
Zoro # G2752973
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type WSOR
- Keyway Single
- Material - Cable Jacket TPU
- Orientation 90° to Pigtail
- Cable Diameter 6.40mm (.252")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652312
- Zoro # G2752973
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.40mm (.252") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs