Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC FE RA WSOR 2M SE UNSH BK
Mfr # 1200652311
Zoro # G2756893
product price: $57.15
/ea
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Material - Cable Jacket TPU
- UL E152210
- Keyway Single
- Poles 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652311
- Zoro # G2756893
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 24 |
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices