Shop All Hazardous Location Plugs
Molex
CSE M12 8P AC FE RA WSOR 10M SE SHLD BK
Mfr # 1200698612
Zoro # G2764158
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female-Pigtail
- Coupling Style Knurled Hexnut, Threaded
- Material - Plating Mating Gold
- Cable Diameter 6.90mm (.272")
- Cable Length 10.0m (32.81')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200698612
- Zoro # G2764158
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.90mm (.272") |
Cable Length | 10.0m (32.81') |
Wire Size AWG | 24 |
Details
Gender | Female-Pigtail |
Coupling Style | Knurled Hexnut, Threaded |
Material - Plating Mating | Gold |
Keyway | Single |
Color - Cable Jacket | Black |
Orientation | 90° to Pigtail |
Wire/Cable Type | WSOR |
Material - Cable Jacket | TPU |
Material - Connector Body | TPU |
Voltage - Maximum | 30V |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 2.0A |
UL | E152210 |
Poles | 8 |
Temperature Range - Operating | -25°C to +85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM20A12DAS)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices