Shop All Hazardous Location Plugs
Molex
CSE M12 5P AC MA STR WSOR 2M SE UNSH BK
Mfr # 1200659527
Zoro # G2759991
product price: $41.15
/ea
Sold in multiples of 3 for $123.45
$123.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E152210
- Material - Connector Body TPU
- Voltage - Maximum 60V
- Orientation Straight to Pigtail
- Cable Diameter 5.50mm (.216")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200659527
- Zoro # G2759991
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.50mm (.216") |
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Details
UL | E152210 |
Material - Connector Body | TPU |
Voltage - Maximum | 60V |
Orientation | Straight to Pigtail |
Keyway | Single |
Gender | Male-Pigtail |
Coupling Style | Knurled Hexnut, Threaded |
Temperature Range - Operating | -25°C to +85°C |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Material - Cable Jacket | TPU |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices