Shop All Hazardous Location Plugs
Molex
CSE M12 5P AC FE STR WSOR MA STR 2M DE
Mfr # 1200668993
Zoro # G2749841
product price: $63.39
/ea
Sold in multiples of 2 for $126.78
$126.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Voltage - Maximum 60V
- Material - Connector Body TPU
- Gender Female-Male
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668993
- Zoro # G2749841
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.50mm (.216") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices