Shop All Hazardous Location Plugs
Molex
CSE M12 5P AC FE STR WSOR MA STR 10M DE
Mfr # 1200668996
Zoro # G2754218
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 22
- Voltage - Maximum 60V
- Material - Connector Body TPU
- Cable Length 10.0m (32.81')
- Coupling Style Knurled Hexnut, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200668996
- Zoro # G2754218
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.50mm (.216") |
Details
Voltage - Maximum | 60V |
Material - Connector Body | TPU |
Coupling Style | Knurled Hexnut, Threaded |
Keyway | Single |
Gender | Female-Male |
Material - Coupling Nut | Nickel-plated Brass |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Material - Cable Jacket | TPU |
Poles | 5 |
Orientation | Straight to Straight |
Current - Maximum per Contact | 4.0A |
UL | E152210 |
Temperature Range - Operating | -25°C to +85°C |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs