Shop All Hazardous Location Plugs
Molex
CSE M12 5P AC FE STR PVC 2M SE UNSH
Mfr # 1200060634
Zoro # G7770199
product price: $36.95
/ea
Sold in multiples of 3 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Cable Diameter 5.80mm (.230")
- Gender Female-Pigtail
- Material - Plating Mating Gold
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060634
- Zoro # G7770199
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.80mm (.230") |
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices