Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC MA STR WSOR 5M SE UNSH BK
Mfr # 1200652277
Zoro # G2746393
product price: $46.69
/ea
Sold in multiples of 2 for $93.38
$93.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Material - Plating Mating Gold
- Wire/Cable Type WSOR
- Wire Size AWG 22
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652277
- Zoro # G2746393
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Cable Length | 5.0m (16.40') |
Details
Material - Coupling Nut | Nickel-plated Brass |
Material - Plating Mating | Gold |
Wire/Cable Type | WSOR |
Orientation | Straight to Pigtail |
Material - Cable Jacket | TPU |
Gender | Male-Pigtail |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | TPU |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +85°C |
Coupling Style | Knurled Hexnut, Threaded |
UL | E152210 |
Voltage - Maximum | 250V |
Poles | 4 |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs