Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC MA STR WSOR 10M SE UNSH BK
Mfr # 1200652278
Zoro # G2744628
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Material - Cable Jacket TPU
- Cable Diameter 5.10mm (.201")
- Coupling Style Knurled Hexnut, Threaded
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652278
- Zoro # G2744628
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Cable Length | 10.0m (32.81') |
Details
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | TPU |
Coupling Style | Knurled Hexnut, Threaded |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Wire/Cable Type | WSOR |
Material - Connector Body | TPU |
Keyway | Single |
UL | E152210 |
Voltage - Maximum | 250V |
Poles | 4 |
Color - Cable Jacket | Black |
Orientation | Straight to Pigtail |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- MARINCO 5378 Marinco 20A 125V 2P 3W Flanged Inlet (5378)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices