Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE STR WSOR MA STR 2M DE
Mfr # 1200668819
Zoro # G2744698
product price: $51.49
/ea
Sold in multiples of 2 for $102.98
$102.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Black
- Voltage - Maximum 250V
- UL E152210
- Gender Female-Male
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668819
- Zoro # G2744698
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices