Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE STR WSOR 3M SE UNSH BK
Mfr # 1200659466
Zoro # G2757088
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Material - Connector Body TPU
- Coupling Style Knurled Hexnut, Threaded
- Orientation Straight to Pigtail
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200659466
- Zoro # G2757088
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Cable Length | 3.0m (9.84') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices