Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE STR WSOR 20M SE UNSH BK
Mfr # 1200659467
Zoro # G2757444
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Coupling Style Knurled Hexnut, Threaded
- Keyway Single
- Material - Cable Jacket TPU
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200659467
- Zoro # G2757444
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 20.0m (65.62') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24P)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices