Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE STR WSOR 1M SE SHLD BK
Mfr # 1200698595
Zoro # G2762782
product price: $38.35
/ea
Sold in multiples of 2 for $76.70
$76.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E152210
- Poles 4
- Orientation Straight to Pigtail
- Material - Cable Jacket TPU
- Temperature Range - Operating -25°C to +85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200698595
- Zoro # G2762782
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.70mm (.224") |
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- SIEMENS Filler Plate, 1" (VPKQF3)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs