Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE STR TPU 10M SE UNSH BK
Mfr # 1200652254
Zoro # G2748922
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -25°C to +85°C
- Current - Maximum per Contact 4.0A
- Wire/Cable Type WSOR
- Material - Connector Body TPU
- Cable Diameter 5.10mm (.201")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652254
- Zoro # G2748922
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Cable Length | 10.0m (32.81') |
Details
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | WSOR |
Material - Connector Body | TPU |
Voltage - Maximum | 250V |
Color - Cable Jacket | Black |
Orientation | Straight to Pigtail |
Gender | Female-Pigtail |
Poles | 4 |
Material - Plating Mating | Gold |
UL | E152210 |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | TPU |
Keyway | Single |
Coupling Style | Knurled Hexnut, Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices