Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE RA WSOR MA STR 10M DE
Mfr # 1200668834
Zoro # G2752002
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Voltage - Maximum 250V
- Wire/Cable Type WSOR
- Orientation 90° to Straight
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668834
- Zoro # G2752002
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices