Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE 90 WSOR 3M SE UNSH BK
Mfr # 1200659470
Zoro # G2758969
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° to Pigtail
- Poles 4
- Material - Connector Body TPU
- Coupling Style Knurled Hexnut, Threaded
- Material - Cable Jacket TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200659470
- Zoro # G2758969
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Details
Orientation | 90° to Pigtail |
Poles | 4 |
Material - Connector Body | TPU |
Coupling Style | Knurled Hexnut, Threaded |
Material - Cable Jacket | TPU |
UL | E152210 |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Voltage - Maximum | 250V |
Keyway | Single |
Gender | Female-Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- GAMPAK BX/MC 3/8"" CONNECTR ZINC (49501)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs