Shop All Hazardous Location Plugs
Molex
CSE M12 4P AC FE 90 WSOR 20M SE UNSH BK
Mfr # 1200659471
Zoro # G2758759
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPU
- Material - Plating Mating Gold
- Coupling Style Knurled Hexnut, Threaded
- Color - Cable Jacket Black
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200659471
- Zoro # G2758759
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 20.0m (65.62') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs