Shop All Hazardous Location Plugs
Molex
CSE M12 3P AC FE STR WSOR MA STR 2M DE
Mfr # 1200668891
Zoro # G2749108
product price: $48.59
/ea
Sold in multiples of 2 for $97.18
$97.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
- Wire Size AWG 22
- Cable Length 2.0m (6.56')
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668891
- Zoro # G2749108
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.80mm (.189") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-12D)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs