Shop All Hazardous Location Plugs
Molex
CSE M12 3P AC FE STR WSOR 5M SE UNSH BK
Mfr # 1200652249
Zoro # G2745319
product price: $38.69
/ea
Sold in multiples of 2 for $77.38
$77.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPU
- Gender Female-Pigtail
- Wire/Cable Type WSOR
- Poles 3
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652249
- Zoro # G2745319
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 4.80mm (.189") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs