Shop All Hazardous Location Plugs
Molex
CSE M12 3P AC FE STR WSOR 2M SE UNSH BK
Mfr # 1200652248
Zoro # G2749388
Sold in multiples of 3 for $80.25
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Black
- UL E152210
- Material - Connector Body TPU
- Voltage - Maximum 250V
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200652248
- Zoro # G2749388
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.80mm (.189") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs