Shop All Hazardous Location Plugs
Molex
CSE M12 3P AC FE RA WSOR 5M SE UNSH BK
Mfr # 1200652261
Zoro # G2761364
product price: $38.69
/ea
Sold in multiples of 2 for $77.38
$77.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -25°C to +85°C
- Poles 3
- Wire Size AWG 22
- Coupling Style Knurled Hexnut, Threaded
- Cable Diameter 4.80mm (.189")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200652261
- Zoro # G2761364
- Country of Origin Czechia
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 4.80mm (.189") |
Cable Length | 5.0m (16.40') |
Details
Temperature Range - Operating | -25°C to +85°C |
Poles | 3 |
Coupling Style | Knurled Hexnut, Threaded |
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | 90° to Pigtail |
Voltage - Maximum | 250V |
Gender | Female-Pigtail |
Material - Connector Body | TPU |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Black |
Wire/Cable Type | WSOR |
UL | E152210 |
Material - Cable Jacket | TPU |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices