Shop All Terminal Block Accessories
Molex
CP65 WTW Male Terminal AWG2224
Mfr # 205032-8000
Zoro # G200440313
product price: $0.10
/ea
Sold in multiples of 4000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Voltage - Maximum 600V AC (RMS)/DC
- Material - Plating Termination Tin
- Wire Insulation Diameter 1.25-2.35
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 205032-8000
- Zoro # G200440313
- Country of Origin India
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 1.25-2.35 |
Wire Size AWG | 22, 24 |
Details
Material - Plating Mating | Tin |
Voltage - Maximum | 600V AC (RMS)/DC |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Gender | Male |
Current - Maximum per Contact | 12.5A |
Durability (mating cycles max) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Motor Drum Switch, 2.25x4.5x4" (RS-1A-MP)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- OMRON Process Control Board (E53-R)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- Molex Power Distribution Blocks & Terminal Blocks