Shop All Terminal Block Accessories
Molex
CP65 WTW Male Terminal AWG1620
Mfr # 205033-8000
Zoro # G500440273
product price: $0.08
/ea
Sold in multiples of 3200 for $256.00
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 30
- Material - Plating Termination Tin
- Current - Maximum per Contact 12.5A
- Wire Insulation Diameter 2.00-3.30mm
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 205033-8000
- Zoro # G500440273
- Country of Origin India
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 2.00-3.30mm |
Wire Size AWG | 16, 18, 20 |
Details
Durability (mating cycles max) | 30 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 12.5A |
Material - Metal | Copper Alloy |
Voltage - Maximum | 600V AC (RMS)/DC |
Gender | Male |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Molex Terminal Block Accessories