Shop All Terminal Block Accessories
Molex
CP65 WTW Female Terminal AWG16-20
Mfr # 50597-8010
Zoro # G800440287
product price: $0.09
/ea
Sold in multiples of 3000 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 30
- Material - Plating Termination Tin
- Gender Female
- Material - Metal Copper Alloy
- Wire Insulation Diameter 2.00-3.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50597-8010
- Zoro # G800440287
- Country of Origin Japan
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 2.00-3.30mm |
Wire Size AWG | 16, 18, 20 |
Details
Durability (mating cycles max) | 30 |
Material - Plating Termination | Tin |
Gender | Female |
Material - Metal | Copper Alloy |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 12.5A |
Voltage - Maximum | 600V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Molex Terminal Block Accessories