Shop All Wire Terminals
Molex
CP65 WTB Female Terminal AWG1622
Mfr # 50597-8000
Zoro # G7768263
product price: $0.11
/ea
Sold in multiples of 3000 for $330.00
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Max. Voltage 600V AC/DC
- Connection Type Female, Crimp or Compression
- Connection Material Copper Alloy
- Insulation Dia 2.00-3.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50597-8000
- Zoro # G7768263
- Country of Origin Japan
- Category Wire Terminals
Details
Wire Range | 22 to 16 AWG |
Max. Voltage | 600V AC/DC |
Connection Type | Female, Crimp or Compression |
Connection Material | Copper Alloy |
Insulation Dia | 2.00-3.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC240)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- Molex Wire Connectors & Disconnects