Shop All Headers & Wire Housings
Molex
Cp-6.5 Receptacle Housing, Glow-Wire Capable, 6.50Mm Pitch, Dual Row, 6 Circuits, Natural
Mfr # 1512072611
Zoro # G905910258
Sold in multiples of 350 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Standards CSA Certified; UL E29179
- Connector Type Receptacle
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1512072611
- Zoro # G905910258
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Standards | CSA Certified; UL E29179 |
Connector Type | Receptacle |
Material | Nylon |
Max. Temp. | 105°C |
Hole Center to Center | 6.5 mm |
Features | Glow-Wire Capable |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings