Shop All Headers & Wire Housings
Molex
Cp-6.5 Receptacle Housing, Glow-Wire Capable, 6.50Mm Pitch, Dual Row, 6 Circuits, Blue
Mfr # 1512072601
Zoro # G405910260
Sold in multiples of 12000 for $3,960.00
$3,960.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 2
- Material Nylon
- Connector Type Receptacle
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1512072601
- Zoro # G405910260
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Blue |
Number of Rows | 2 |
Material | Nylon |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Features | Glow-Wire Capable |
Hole Center to Center | 6.5 mm |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings