Shop All Headers & Wire Housings
Molex
Cp-6.5 Receptacle Housing, Glow-Wire Capable, 6.50Mm Pitch, Dual Row, 2 Circuits, Red
Mfr # 1512072209
Zoro # G305910254
product price: $0.19
/ea
Sold in multiples of 16000 for $3,040.00
$3,040.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 2
- Series 151207
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1512072209
- Zoro # G305910254
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Red |
Number of Rows | 2 |
Series | 151207 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 6.5 mm |
Features | Glow-Wire Capable |
Material | Nylon |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 6.50mm |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Circuits (maximum) | 2 |
Flammability | 94V-0 |
Material - Resin | Nylon |
Product Name | CP-6.5 |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings